Wallplate 1G Sgl Recp 1.406" Hole Std SS

Item #: 0119561

Cat #: 93091-BOX

UPC: 032664436802

$ 1.67 EA
Company wide:
234 in stock
Documents & Guides
Eaton Single receptacle wallplate, Stainless steel, 1.406" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box

Overview

Eaton Single receptacle wallplate, Stainless steel, 1.406" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664436802, 93091-BOX, CWD93091BOX

Specifications

Mounting: Screw
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Mounting: Screw
Gangs: 1
Material: Stainless Steel
Type: Single Receptacle