ETN FAZ-C7/1-NA-DC-SP UL 489 Indust

Item #: 0119542

Cat #: FAZ-C7/1-NA-DC-SP

UPC:

$ 80.28 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C7/1-NA-DC-SP

Overview

C-H FAZ-C7/1-NA-DC-SP
Also known as: FAZ-C7/1-NA-DC-SP, CUTFAZC71NADCSP

Specifications

Amps: 7
Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 7
Volts DC: 125
Poles: 1
Family / Style: FAZ-DC
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA