Breaker, Plug-On, BR Type, 3P, 90A, 22kAIC, 240VAC, 3" Width

Item #: 0119540

Cat #: BRH390

UPC: 786676372855

$ 1454.62 EA
Company wide:
0 in stock
Breaker, Plug-On, BR Type, 3-Pole, 90 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

Overview

Breaker, Plug-On, BR Type, 3-Pole, 90 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

Type BR Style 1-inch Plug-On Circuit Breaker, Three-Pole, 90A, 240V, 22 kAIC, #4-1/0 AWG Cu/Al at 600C or 750C

Also known as: 786676372855, BRH390, CUTBRH390

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 90
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR