This product has been discontinued.

LED DRIVER 10W/0.35A-28V 120V OUTDOORS
Item #: 0119531
Cat #: LED120A0350C28F
UPC: 781087045145
Company wide:
0
in stock
Discontinued
Documents & Guides
Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hard-wire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability.
Overview
Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hard-wire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability.
Also known as: 781087045145, LED120A0350C28F, ADVLED120A0350C28F
Specifications
| Wattage: | 10 |
| Light Technology: | LED |
| Wattage: | 10 |
| Light Technology: | LED |