Class CD Fuseblock 2P

Item #: 0119524

Cat #: LFC60060-2CID

UPC: 079458939316

$ 38.90 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
60A, 600V, Fuse Holder Class CD Fuseblock 2P

Overview

60A, 600V, Fuse Holder Class CD Fuseblock 2P

Features and Benefits: DIN Rail (snap-to-release) mountable optional; Universal mounting holes make for easy replacement; Rejection feature that prevents the insertion of fuses with lower interrupting rating or voltage ratings; Clip design reduces resistance and heat; Non DIN Rail fuseblocks have interlocking feature allowing ganging to produce a fuseblock with any number of poles; Covers available for most amperages.

Also known as: 079458939316, LFC60060-2CID, LFULFC600602CID

Specifications

Standards: California Proposition 65
Standards: California Proposition 65