Protective Cap

Item #: 0119500
Cat #: DPC635UT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
35kV, Cap Protective Cap For T-Op & U-O P.

Overview

35kV, Cap Protective Cap For T-Op & U-O P.
Eaton designs its Cooper Power series 600/900 A deadbreak connector systems to fill the demand for a deadfront underground installation in 600/900 A main and lateral feeders. They provide a completely shielded, deadfront, fully submersible cable connection for high-voltage apparatus – such as transformers, switchgear, large motors, etc., and can also be used to make splices, junctions, taps and deadends for main underground, distribution feeders. They provide the same high degree of operating flexibility and reliability as our 200 A products. All components fit together easily and assembly variations are available. These connector systems are designed for installation on various types of cables. The entire system can be applied to concentric neutral cable, and with our CS & SA Series Shield Adapter Kits to almost any other type of cable. All of our deadbreak connectors meet the electrical, mechanical and dimensional requirements of IEEE Std 386- 2006 standard and are designed to be fully interchangeable with those currently available from other major manufacturers.
Also known as: DPC635UT, CPSDPC635UT

Specifications

Type: T-Op, U-Op, Protective Cap
Volts AC: 35000
Type: T-Op, U-Op, Protective Cap
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)