Wiring Duct, Narrow Slot, 3" x 5" x 6', PVC, White

Item #: 0119490

Cat #: F3X5WH6

UPC: 074983375844

$ 17.72 EA
Company wide:
150 in stock
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 3 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 3 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 3 Inches x 5 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375844, F3X5WH6, PDTF3X5WH6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in