Watt Hour Meter, Demand, 400 Amp, 2000 KWH, 480 Volt, 3 Phase

Item #: 0119477

Cat #: E20480400JDKIT

UPC: 781798017332

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, Demand, 400 Amp, 2000 KWH, 480 Volt, 3 Phase

Overview

Watt Hour Meter, Demand, 400 Amp, 2000 KWH, 480 Volt, 3 Phase
Also known as: 781798017332, E20480400JDKIT, EMNE20480400JDKIT

Specifications

Phase: 3
Volts AC: 480
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Mounting: Surface