Insulated Multi-Tap Connector, 2-Sided, 12-Port, 4 AWG - 500 MCM

Item #: 0119468

Cat #: IPLD500-12

UPC: 662381925107

$ 550.06 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381925107, IPLD500-12, NSIIPLD50012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black