Protective Cap

Item #: 0119466
Cat #: DPC635
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
35kV, Cap Protective Cap For Bol-T & Bt -Tap.

Overview

35kV, Cap Protective Cap For Bol-T & Bt -Tap.
Eaton meets the full requirements of IEEE Std 386-2006 standard - Separable Insulated Connector Systems, with its Cooper Power series 600 A, 35 kV Class insulated protective pap, providing an insulated, fully shielded submersible protection for energized 35 kV Class deadbreak interfaces. The cap is required for temporary or permanent installation on 35 kV deadbreak bushings, junctions and other accessories having interfaces that conform to IEEE Std 386-2006 standard. The cap design includes a semiconducting EPDM insert for stress relief and high quality peroxide cured EPDM insulation. The molded EPDM semiconducting shield maintains ground potential on the cap’s surface when the drain wire is connected to a common ground. (Top image on left shows standard insulated protective cap and bottom image shows U-OP/ T-OP II connector insulated protective cap.)
Also known as: DPC635, CPSDPC635

Specifications

Volts AC: 35000
Type: Bt-Tap, Protective Cap, Bol-T
Volts AC: 35000
Type: Bt-Tap, Protective Cap, Bol-T

Customer Reviews

No reviews for this product
(0)