Mounting Snap Track, 4.00" Width x 10" Length

Item #: 0119354

Cat #: MT4-10

UPC:

$ 10.70 EA
Company wide:
0 in stock
Documents & Guides
Mounting Snap Track, 4.00" Width x 10" Length

Overview

Mounting Snap Track, 4.00" Width x 10" Length
Also known as: MT4-10, FDEMT410

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass