305 Stainless Steel Beam Clamp, Top Mount, 3/8" Rod, 5/8" Max Flange

Item #: 0119352

Cat #: 3050037S4

UPC: 782856596899

$ 38.99 EA
Company wide:
0 in stock
Documents & Guides
305 Stainless Steel Beam Clamp, Top Mount, 3/8" Rod, 5/8" Max Flange

Overview

305 Stainless Steel Beam Clamp, Top Mount, 3/8" Rod, 5/8" Max Flange

Top mounted beam clamp; for use with standard flange widths.

Also known as: 782856596899, 3050037S4, CDY3050037S4

Features & Benefits

  • Pressed steel beam clamp
  • Structural attachment to top flange of metal beams, purlins, channel, or angle iron
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 19)

Specifications

Diameter: 0.375 in
Length: 1.500 in
Material: Stainless Steel 304
Diameter: 0.375 in
Material: Stainless Steel 304
Length: 1.500 in