Vertical Drop Tele-Power Pole, Blank, Steel, Gray, 12'5"

Item #: 0119335

Cat #: 25DTC-412DG

UPC: 786776193411

$ 345.85 EA
Company wide:
0 in stock
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 12' 5" (3.8m)

Overview

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 12' 5" (3.8m)
Also known as: 786776193411, 25DTC-412DG, WMD25DTC412DG

Specifications

Color: Gray
Material: Steel
Length: 12.420 ft
Color: Gray
Length: 12.420 ft
Material: Steel