32W T8 U-Bend Fluorescent Lamp, 65K

Item #: 0119314

Cat #: S8463

UPC: 045923084638

Company wide:
0 in stock
Documents & Guides
32 Watt; T8; U-Bend Fluorescent; 6500K Daylight; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32 Watt; T8; U-Bend Fluorescent; 6500K Daylight; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084638, S8463, SATS8463

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2880
Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 32
Color Rendering Index (CRI): 82
Dimmable: No
Lumens: 2880
Shape: T8 (U-Bend)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)