8' Striplight

Item #: 0119223

Cat #: 8TDCMF-432-UNV-EB82-U

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Strip Light, 8', Closed Top Reflector, 4 Lamp, 32W T8

Overview

Industrial Strip Light, 8', Closed Top Reflector, 4 Lamp, 32W T8
Also known as: 8TDCMF-432-UNV-EB82-U, MET8TDCMF432UNVEB.

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Type: 4-Lamp