EFSE RD80-3-508 Switch 80A Non-F 3P

Item #: 0119218

Cat #: RD80-3-508

UPC: 051712402620

$ 312.68 EA
Company wide:
0 in stock
Documents & Guides
BUSS RD80-3-508 Switch 80A No

Overview

BUSS RD80-3-508 Switch 80A No
Also known as: 051712402620, RD80-3-508, BUSRD803508

Specifications

Amps: 80
Amps: 80