WORLD-BEAM: Polarized Retro

Item #: 0119128

Cat #: QS18VP6LPQ5

UPC:

Company wide:
534 in stock
WORLD-BEAM: Polarized Retro, Range: 3.5m, Input: 10-30V dc, Outputs: Complementary PNP , 6in Pigtail EURO-Style Quick-Disconnect Connector,

Overview

WORLD-BEAM: Polarized Retro, Range: 3.5m, Input: 10-30V dc, Outputs: Complementary PNP , 6in Pigtail EURO-Style Quick-Disconnect Connector,

Photoelectric sensors, also known as photo eyes, emit a beam of light that is used to detect the presence or absence of items and equipment or changes in surface conditions. When the emitted light is interrupted or reflected by the object, the change in light patterns is measured by a receiver and the target object or surface is recognized. Photoelectric sensors are very common in industrial manufacturing fields such as material handling, packaging, food and beverage, medical, and many others.

Also known as: QS18VP6LPQ5, BANQS18VP6LPQ5

Specifications

Type: Photo Sensor, Retroreflective
Volts DC Range: 10 - 30
Type: Photo Sensor, Retroreflective
Volts DC Range: 10 - 30