ABB S803S-C100 MCB S800S 3P C 100A

Item #: 0119101

Cat #: S803S-C100

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803S-C100
Also known as: S803S-C100, ABBS803SC100

Specifications

Poles: 3
Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 100
Type: Trip Curve C
Volts AC: 230, 400
Mounting: DIN Rail
Interrupt Rating AC: 50 kA