Type 4X, Hinged Cover, Wall Mount Enclosure

Item #: 0119035

Cat #: AMP1426HF

UPC: 085339993568

$ 105.09 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 13.85x12.07x5.94, Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 13.85x12.07x5.94, Material/Finish: Fiberglass/Gray

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339993568, AMP1426HF, ALLAMP1426HF

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Depth: 5.940 in
Height: 13.850 in
Width: 12.070 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Height: 13.850 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Depth: 5.940 in
Width: 12.070 in