C-h Edh3175 Ed 65ka @ 240 V 2 Pole

Item #: 0119003

Cat #: EDH3175

UPC: 786679455227

$ 3529.97 EA
Company wide:
0 in stock
Edh 100ka @ 240 V, 3 Pole 175 Amps, Load Terminals

Overview

Edh 100ka @ 240 V, 3 Pole 175 Amps, Load Terminals
Also known as: 786679455227, EDH3175, CUTEDH3175

Specifications

Poles: 3
Amps: 175
Poles: 3
Amps: 175