ETN FAZ-D3/2-RT UL 1077 Industrial

Item #: 0118953

Cat #: FAZ-D3/2-RT

UPC:

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

FAZ-D3/2-RT
Also known as: FAZ-D3/2-RT, CUTFAZD32RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 3
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA