Enclosure, Hinged, 4 Cover Screws, 10" x 8" x 5"

Item #: 0118874

Cat #: J1008WA

UPC: 785928211270

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 10 x 8 x 5 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 10 x 8 x 5 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928211270, J1008WA, STBJ1008WA

Specifications

Depth: 5 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 5 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass