Module, Solid Compensation Type, 60 mm x 60mm, Non-Metallic

Item #: 0118791

Cat #: RM00300601000

UPC:

Company wide:
0 in stock
Documents & Guides
Module, Solid Compensation Type, 60 mm x 60 mm, Non-Metallic

Overview

Module, Solid Compensation Type, 60 mm x 60 mm, Non-Metallic

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: RM00300601000, ROXRM00300601000

Specifications

Length: 60 mm
Length: 60 mm