Module, Type: Solid Compensation, 30 mm x 30mm, Non-Metallic

Item #: 0118789

Cat #: RM00300301000

UPC:

Company wide:
0 in stock
Documents & Guides
Module, Type: Solid Compensation, 30 mm x 30 mm, Non-Metallic

Overview

Module, Type: Solid Compensation, 30 mm x 30 mm, Non-Metallic

Roxtec installation tools help welders and installers complete fast, safe, and reliable onsite installations of Roxtec frames, sealing modules, and compression units. From welding fixtures and module holders to pre-compression tools and wedges, these practical solutions simplify every stage of the installation process.

Also known as: RM00300301000, ROXRM00300301000

Specifications

Length: 30 mm
Length: 30 mm