Fluorescent Lamp, 80 Watt, 64", T12HO, 4200K

Item #: 0118780

Cat #: F64T12CWHO

UPC: 046135225147

Company wide:
0 in stock
Fluorescent Lamp, 80 Watt, 64 Inch, T12 High Output, Cool White 4200K, 60 CRI, 1 per SKU, 15 per Case *Sylvania Product Code 22514* *Sylvania Part # 22514* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 80 Watt, 64 Inch, T12 High Output, Cool White 4200K, 60 CRI, 1 per SKU, 15 per Case *Sylvania Product Code 22514* *Sylvania Part # 22514* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

LEDVANCE offers a wide variety of fluorescent lamps in compact, linear, U-bend, and circular types.

Also known as: 046135225147, F64T12CWHO, LDVF64T12CWHO

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 80
Material: Glass
Length: 64 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Wattage: 80
Length: 64 in
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Material: Glass
Color Rendering Index (CRI): 60