ETN DH367NDKW Harsh Environment Saf

Item #: 0118720

Cat #: DH367NDKW

UPC: 782114196793

$ 33803.09 EA
Company wide:
0 in stock
Documents & Guides
ETN DH367NDKW Harsh Environme

Overview

ETN DH367NDKW Harsh Environme
Also known as: 782114196793, DH367NDKW, CUTDH367NDKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 12