ETN ECN0504EAA NEMA Freedom Line En

Item #: 0118629

Cat #: ECN0504EAA

UPC: 782114074527

$ 2577.83 EA
Company wide:
0 in stock
Documents & Guides
EATON ECN0504EAA FVNR SS 208V

Overview

EATON ECN0504EAA FVNR SS 208V
Also known as: 782114074527, ECN0504EAA, CUTECN0504EAA

Specifications

Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 4X
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 4X
Phase: 1