4" Square Junction Box, Depth: 1-5/8", Bracket, Non-Metallic

Item #: 0118613

Cat #: PJ-20H

UPC: 085339990000

$ 6.56 EA
Company wide:
0 in stock
Documents & Guides
Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 1.63". Cubic Inches: 20.5". Includes: Galvanized Steel Brackets.

Overview

Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 1.63". Cubic Inches: 20.5". Includes: Galvanized Steel Brackets.
Also known as: 085339990000, PJ-20H, ALLPJ20H

Specifications

Mounting: Nail On
Depth: 1.630 in
Cubic Inches: 20.500 in³
Mounting: Nail On
Cubic Inches: 20.500 in³
Depth: 1.630 in