LOCOMOTIVE CABLE 535-1C

Item #: 0118598

Cat #: 5N-5351-CPE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LOCOMOTIVE CABLE 535-1C

Overview

LOCOMOTIVE CABLE 535-1C
Also known as: 5N-5351-CPE, WXP5N-5351-CPE

Specifications

Material: Polycarbonate
Color: Green
Mounting: Vertical
Gangs: 1
Standards: California Proposition 65
Material: Polycarbonate
Mounting: Vertical
Standards: California Proposition 65
Color: Green
Gangs: 1