FLAT SCREEN WALL BOX 2-GANG

Item #: 0118592

Cat #: EFSB2

UPC: 786776182699

$ 363.13 EA
Company wide:
0 in stock
Designed to fit and be concealed behind 42" or larger flat screen displays.á Can be installed in both new work and old work applications.á Has 2 NEMA size openings for power, communication, or A/V devices.á Box is also equipped with a storage module that will accept active A/V equipment up to 6 7/8" x 9 1/8" (175mm x 232mm) (dimensions include wire and cables) in size

Overview

Designed to fit and be concealed behind 42" or larger flat screen displays.á Can be installed in both new work and old work applications.á Has 2 NEMA size openings for power, communication, or A/V devices.á Box is also equipped with a storage module that will accept active A/V equipment up to 6 7/8" x 9 1/8" (175mm x 232mm) (dimensions include wire and cables) in size
Also known as: 786776182699, EFSB2, WMDEFSB2

Specifications

Gangs: 2
Color: White
Gangs: 2
Color: White