3
more

Cable Tie, UV Nylon, Standard, Black, 14.2" Long, 50lb Rating, 100/PK
Item #: 0118560
Cat #: L-14-50-0-C
UPC: 728494912400
$ 0.68 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Overview
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494912400, L-14-50-0-C, THBL14500C
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 14 in |