Insulated Standoff Bushing, Aluminum

Item #: 0118555
Cat #: ISB635A
UPC:
Call for price
Company wide:
0 in stock
Insulated Standoff Bushing, Aluminum, 600A, 35kV

Overview

Insulated Standoff Bushing, Aluminum, 600A, 35kV
Eaton has a full line of one-piece bushings, bushing wells, bushing well inserts, and feed-thru inserts in its Cooper Power series products for installation on transformers and/or sectionalizing cabinets. The 15 kV and 25 kV class bushing inserts use a knurled piston providing maximum copperto-copper current transfer and maximum thermal stability. After fault close operation, it locks the piston in the outward position, providing a visible indication against dangerous repetitive fault closure.
Also known as: ISB635A, CPSISB635A

Specifications

Amps: 600
Volts AC: 35000
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)