20A, TR USB Receptacle, Stone

Item #: 0118533

Cat #: SCR-15-UBTR-ST

UPC: 784276166355

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Stone

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Stone

Satin Colors tamper-resistant USB receptacle, 125V, 15A in stone

Also known as: 784276166355, SCR-15-UBTR-ST, LUTSCR15UBTRST

Specifications

Mounting: Insert
Type: Tamper-Resistant, USB
Amps: 15
Color: Stone
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Tamper-Resistant, USB
Color: Stone