Halogen Lamp, B11, 40W, 120V

Item #: 0118453
Cat #: BC40B11/E12/EV/CL 120V 6/2 TP
UPC: 046677419202
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill

Overview

Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill
Also known as: 046677419202, BC40B11/E12/EV/CL 120V 6/2 TP, PHIBC40B11E12EVCL1

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 540
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Halogen
Base: Candelabra Screw (E12)
Color Temperature: 2900 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 540
Volts AC: 120
Wattage: 40
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)