GE TEYD3125B TEYx Circuit Breaker 3

Item #: 0118423

Cat #: TEYD3125B

UPC: 783164461855

$ 6594.62 EA
Company wide:
0 in stock
Documents & Guides
GE TEYD3125B TEY BREAKER

Overview

GE TEYD3125B TEY BREAKER
Also known as: 783164461855, TEYD3125B, ABBTEYD3125B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 125
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 125
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA