70A MOULDED CS CB

Item #: 0118416

Cat #: FBV36TE070RV

UPC: 783164395082

$ 4959.84 EA
Company wide:
0 in stock
Documents & Guides
GED FBV36TE070RV 70A MOULDED CS CB

Overview

GED FBV36TE070RV 70A MOULDED CS CB
Also known as: 783164395082, FBV36TE070RV, ABBFBV36TE070RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus