ETN DH361FDK-GCL Heavy Duty, Mill-d

Item #: 0118374

Cat #: DH361FDK-GCL

UPC: 782114889688

$ 2640.17 EA
Company wide:
0 in stock
Documents & Guides
C-H DH361FDK-GCL 30A 600V 3P DISCONNECT SWITCH

Overview

C-H DH361FDK-GCL 30A 600V 3P DISCONNECT SWITCH
Also known as: 782114889688, DH361FDK-GCL, CUTDH361FDKGCL

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12