This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
MMM 4510BLKXX Hooded Disposable Coveralls, Size: 2XL, Material: Laminates, Color: White, Style: Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Closure: Two-Way Zipper
Overview
MMM 4510BLKXX Hooded Disposable Coveralls, Size: 2XL, Material: Laminates, Color: White, Style: Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Closure: Two-Way Zipper
The key features make this protective coverall a great disposable PPE option. The 3M protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: Paint Spraying, Metal Polishing, Machine or Vehicle Maintenance (Oils and Greases), and General Industrial Clean-up and Processing. Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Painting, Pharmeceutical Cleanroom, Welding/Metalwork.
Also known as: 051131497917, 4510BLKXXL, MMM4510BLKXXL
Specifications
| Type: | Coveralls |
| Size: | Large |
| Type: | Coveralls |
| Size: | Large |