Bushing Extender

Item #: 0118270
Cat #: DBE635
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Bushing Extender, 600A, 35kV

Overview

Bushing Extender, 600A, 35kV
Also known as: DBE635, CPSDBE635

Specifications

Amps: 600
Volts AC: 35000
Amps: 600
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)