TPI H2907040C

Item #: 0118256

Cat #: H2907040C

UPC: 686334103978

$ 286.60 EA
Company wide:
0 in stock
Documents & Guides
BASEBOARD HEATER 750 WATT 40" BROWN

Overview

BASEBOARD HEATER 750 WATT 40" BROWN
Also known as: 686334103978, H2907040C, TPIH2907040C

Specifications

Wattage: 750, 563
Type: Commercial Grade
Volts AC: 240, 208
Length: 40 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 563
Volts AC: 240, 208
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 40 in
Mounting: Wall