Connecting Plug

Item #: 0118244
Cat #: DCP635C
UPC:
Call for price
Company wide:
0 in stock
Connecting Plug without Stud, 600/900A, 35kV, Copper

Overview

Connecting Plug without Stud, 600/900A, 35kV, Copper
The 600 A, 35 kV Connecting Plug from Cooper Power Systems uses a 5/16" hex wrench to tighten it into a de-energized deadbreak connector or mating apparatus. Semiconducting coating provides continuity with semiconducting shield of peroxide cured EPDM rubber of mating parts. Versatile design can be used for connecting two or more 600 A deadbreak connectors or, with a bushing extender, to ease cable training by increasing the distance between an apparatus front plate and 600 A connector.
Also known as: DCP635C, CPSDCP635C

Specifications

Amps: 900, 600
Volts AC: 35000
Material: Copper
Amps: 900, 600
Material: Copper
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)