4 TC6 MOLDED CPLG CS

Item #: 0118243

Cat #: 6121638

UPC: 088700040274

Company wide:
0 in stock
4 in. DB60 Center Stop Coupling

Overview

4 in. DB60 Center Stop Coupling

CANTEX 6121638 is a 4 in. DB60 Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends

Also known as: 088700040274, 6121638, CTX6121638

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in