5 TC6 MOLDED CPLG CS

Item #: 0118242

Cat #: 6121639

UPC: 088700547926

Company wide:
0 in stock

Overview

5 in. DB60 Center Stop Coupling

CANTEX 6121639 is a 5 in. DB60 Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends

Also known as: 088700547926, 6121639, CTX6121639

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC