Connecting Plug, 600A, Aluminum

Item #: 0118223
Cat #: DCP635A
UPC:
Call for price
Company wide:
0 in stock
Connecting Plug without Stud, 600 Amp, 35kV, Aluminum.

Overview

Connecting Plug without Stud, 600 Amp, 35kV, Aluminum.
The 600 A, 35 kV Connecting Plug from Cooper Power Systems uses a 5/16" hex wrench to tighten it into a de-energized deadbreak connector or mating apparatus. Semiconducting coating provides continuity with semiconducting shield of peroxide cured EPDM rubber of mating parts. Versatile design can be used for connecting two or more 600 A deadbreak connectors or, with a bushing extender, to ease cable training by increasing the distance between an apparatus front plate and 600 A connector.
Also known as: DCP635A, CPSDCP635A

Specifications

Amps: 600
Volts AC: 35000
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)