DS7 Soft Start Controller, 55 Amp

Item #: 0118172

Cat #: DS7-340SX055N0-N

UPC: 786685856735

$ 1559.16 EA
Company wide:
0 in stock
DS7 Series Soft Start Controller. 55 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 55 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.
Also known as: 786685856735, DS7-340SX055N0-N, CUTDS7340SX055N0N

Specifications

Phase: 3
Horsepower: 40
IP/NEMA Rating: IP20
Phase: 3
IP/NEMA Rating: IP20
Horsepower: 40