APP MLAF422G2GBU 42W PEND MT W/GUQR

Item #: 0118148

Cat #: MLAF422G2GBU

UPC: 781381876773

Company wide:
0 in stock
APP MLAF422G2GBU 42W PEND MT

Overview

APP MLAF422G2GBU 42W PEND MT
Also known as: 781381876773, MLAF422G2GBU, APPMLAF422G2GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent