5/8" U-Bolt Ground Clamp

Item #: 0118026

Cat #: GPL-5

UPC: 783669262087

Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA

The Ilsco U-bolt ground clamps feature components forged from copper alloy providing maximum conductivity and are specially designed spacer which affords more positive contact area

Also known as: 783669262087, GPL-5, CADGPL5

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Diameter: 3/4 in, 5/8 in, 3/8 in
Material: Copper
Standards: California Proposition 65
Diameter: 3/4 in, 5/8 in, 3/8 in
Standards: California Proposition 65
Material: Copper