Eaton Solar Power Center Meter Breaker

Item #: 0118017
Cat #: MBE2040PV200TF
UPC: 786689216436
$ 595.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Solar Power Center Meter Breaker

Overview

Eaton Solar Power Center Meter Breaker
Also known as: 786689216436, MBE2040PV200TF, CUTMBE2040PV200TF

Specifications

Product Height: 33 in
Length: 5.380 in
Product Width: 14.400 in
Product Height: 33 in
Product Width: 14.400 in
Length: 5.380 in

Customer Reviews

No reviews for this product
(0)