Connecting Plug

Item #: 0118000
Cat #: BLRTP625A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
600A, 25kV, Loadbreak Reducing Tap Plug. Aluminum.

Overview

600A, 25kV, Loadbreak Reducing Tap Plug. Aluminum.
Also known as: BLRTP625A, CPSBLRTP625A

Specifications

Amps: 600
Type: Loadbreak, Plug
Volts AC: 25000
Amps: 600
Volts AC: 25000
Type: Loadbreak, Plug

Customer Reviews

No reviews for this product
(0)