3 Pole Connector Block

Item #: 0117923

Cat #: LFS2572-3

UPC: 079458944136

$ 106.97 EA
Company wide:
15 in stock
Documents & Guides
Connector Block, Single Primary/Single Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount

Overview

Connector Block, Single Primary/Single Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.

Also known as: 079458944136, LFS2572-3, LFULFS25723

Specifications

Mounting: Surface
Color: Black
Amps: 175
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Allowable Gauge Range: 14 - 2/0
Color: Black
Standards: California Proposition 65